Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Column Clamp
Shop All OHAUS Products

Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
- Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.

Specifications
Specifications
Type | Column Clamp |
Material | Stainless Steel |
Description | Clamp, Specialty, Column, CLS-COLMNSM |
Diameter (Metric) | 11 mm |
Length (English) | 12.41 in. |
Length (English) Arm | 8.310 in. |
Length (Metric) | 315.00 mm |
Length (Metric) Arm | 211 mm |
Size | Medium |
Size (Metric) Grip | 91 to 114 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction