Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Column Frits

Catalog No. 111011742 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Porosity:
0.5 μm
2 μm
Diameter (English) Frit:
1/2 in.
1/4 in.
1/8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity Diameter (English) Frit
11-101-1742 2 μm 1/4 in.
11-101-1762 0.5 μm 1/8 in.
11-101-1717 0.5 μm 1/4 in.
11-101-1741 2 μm 1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-1742 Supplier MilliporeSigma™ Supelco™ Supplier No. 58264
Add to Cart
Add to Cart

For Conventional Column Hardware (Compression Style)

  • Frits with 0.5 μm pores retain packings prepared from 3 μm particles
  • Frits with 2 μm pores retain larger particles
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Frit 1/4 in.
For Use With (Equipment) Compression Style Column Hardware
Material Stainless Steel
Porosity 2 μm
Type Column Frit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.