Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Column Wash Solution (CWA) for Wizard™ SV 96 Purification Systems

Catalog No. PRA1311 Shop All Promega Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
185 mL
370 mL
Product Type:
SV 96 Wash Solution
SV Wash Solution
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
PR-A1311 185 mL SV Wash Solution
PRA1318 370 mL SV 96 Wash Solution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PR-A1311 Supplier Promega Supplier No. A1311
Add to Cart
Add to Cart

Column Wash Solution (CWA) is a component of the Wizard SV and Wizard SV 96 Genomic, Wizard Plus SV Minipreps and Wizard SV 96 and SV 9600 Plasmid DNA Purification Systems.

  • Wash Solution used for Automated DNA Purification Protocols
  • Component of the Wizard(R) SV, Wizard(R) SV 96 Genomic, and Wizard SV 96 and SV 9600 Plasmid DNA Purification Systems available as a standalone item

Specifications

Content And Storage 15°C to 30°C
For Use With (Equipment) Purification system
Product Type SV Wash Solution
Quantity 185 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.