Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Combination Refrigerator and Freezer

Click to view available options
Capacity (English) Refrigerator:
10 cu. ft.
2 cu. ft.
4 cu. ft.
Door Style:
Glass and Solid
Solid
Capacity (English) Freezer:
10 cu. ft.
2 cu. ft.
2.5 cu. ft.
4 cu. ft.
Energy Usage:
1.49 kWh/Day Refrigerator, 1.18 kWh/Day Freezer
2.53 kWh/day
2.62 kWh/day
2.8 kWh/day
2.84 kWh/day
3.1 kWh/hour
3.11 kWh/day
3.25 kWh/day
3.26 kWh/day
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Variable (cycle) defrost Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Three white epoxy-coated wire shelves standard
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Forced air circulation aids temperature stability and uniformity
- Leveling legs
- Keyed door lock
- Remote alarm contacts 0.5 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Refrigerator Dimensions:
- 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
- 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
- 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.
Freezer Dimensions:
- 2 cu. ft: Ext. DxWxH: 22.5 x 20.1 x 25.75 in.; Int.: 15.5 x 15.5 x 16 in.
- 4 cu. ft: Ext. DxWxH: 22.5 x 23.75 x 31.8 in.; Int.: 15 x 19.5 x 23 in.
- 10 cu. ft: Ext. DxWxH: 22.5 x 23.6 x 60.2 in.; Int.: 15 x 19.5 x 50.5 in.
Specifications
Specifications
| Type | Combination Refrigerator/Freezer |
| Capacity (English) Freezer | 10 cu. ft. |
| Capacity (English) Refrigerator | 2 cu. ft. |
| Capacity (Metric) Freezer | 283 L |
| Capacity (Metric) Refrigerator | 57 L |
| Temperature Range (Freezer) | -10°C to -25°C |
| Temperature Range (Refrigerator) | 2°C to 8°C |
| Temperature (Setpoint) | 4°C and -20°C |
| Temperature Stability | ±2°C |
| Door Style | Glass and Solid |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction