Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Combination Refrigerator and Freezer
K2’s freestanding or built-in undercounter refrigerators and freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
$2401.00 - $3465.00
Specifications
Type | Combination Refrigerator/Freezer |
---|---|
Temperature Range (Freezer) | -10°C to -25°C |
Temperature Range (Refrigerator) | 2°C to 8°C |
Temperature Stability | ±2°C |
Shelves | 6 |
Catalog Number | Mfr. No. | Capacity (English) Refrigerator | Capacity (English) Freezer | Door Style | Energy Usage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) Refrigerator | Capacity (English) Freezer | Door Style | Energy Usage | Price | Quantity & Availability | ||
K202GR04SF
|
K2 Scientific
K202GDRK204SDF |
2 cu. ft. | 4 cu. ft. | Glass and Solid | 2.62 kWh/day |
Pair for $2,401.00
|
|
||
K202GR10SF
|
K2 Scientific
K202GDRK210SDF |
2 cu. ft. | 10 cu. ft. | Glass and Solid | 3.26 kWh/day |
Pair for $3,465.00
|
|
||
K202SR04SF
|
K2 Scientific
K202SDRK204SDF |
2 cu. ft. | 4 cu. ft. | Solid | 2.76 kWh/day |
Pair for $2,401.00
|
|
||
K202SR10SF
|
K2 Scientific
K202SDRK210SDF |
2 cu. ft. | 10 cu. ft. | Solid | 3.25 kWh/day |
Pair for $3,465.00
|
|
||
K204GR04SF
|
K2 Scientific
K204GDRK204SDF |
4 cu. ft. | 4 cu. ft. | Glass and Solid | 3.11 kWh/day |
Pair for $2,643.00
|
|
||
K204SR02SF
|
K2 Scientific
K204SDRK202SDF |
4 cu. ft. | 2 cu. ft. | Solid | 2.53 kWh/day |
Pair for $2,401.00
|
|
||
K204SR04SF
|
K2 Scientific
K204SDRK204SDF |
4 cu. ft. | 4 cu. ft. | Solid | 2.84 kWh/day |
Pair for $2,643.00
|
|
||
K210GR02SF
|
K2 Scientific
K210GDRK202SDF |
10 cu. ft. | 2 cu. ft. | Glass and Solid | 3.1 kWh/hour |
Pair for $3,465.00
|
|
||
K210SR02SF
|
K2 Scientific
K210SDRK202SDF |
10 cu. ft. | 2.5 cu. ft. | Solid | 1.49 kWh/Day Refrigerator, 1.18 kWh/Day Freezer |
Pair for $3,465.00
|
|
||
K204GR02SF
|
K2 Scientific
K204GDRK202SDF |
4 cu. ft. | 2 cu. ft. | Glass and Solid | 2.8 kWh/day |
Pair for $2,401.00
|
|
||
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Variable (cycle) defrost Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Three white epoxy-coated wire shelves standard
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Forced air circulation aids temperature stability and uniformity
- Leveling legs
- Keyed door lock
- Remote alarm contacts 0.5 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Specifications
Combination Refrigerator/Freezer | |
2°C to 8°C | |
6 | |
Data Logger | |
Steel | |
CFC-free | |
LED | |
White | |
Storage of Biological Samples | |
10 Years | |
NEMA 5-15 |
-10°C to -25°C | |
±2°C | |
Bottom-mounted | |
Key Lock | |
White Powder-coated | |
Painted Steel | |
Leveling Feet | |
Ventilated | |
3 in. | |
15 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title