Learn More
Description
Kit Includes:
- 1100 g Diatomaceous Earth (Flammable Absorbent Material)
- 1.0 kg Acid Spill Cleanup Kit (Acid Neutralizing Mixture)
- 1.2 kg Spill Kit, Caustic Cleanup (Caustic Neutralizing Mixture)
- 200 g Vermiculite (Absorbent)
- Splash Resistant Goggles
- 24 Nitrile Gloves
- 1 Dustpan and Brush Set
- 1 Spill Kit Storage Container
Specifications
Specifications
| Color | White |
| Material | Polyethylene, Polypropylene |
| Type | Combination Spill Kit |
| For Use With (Application) | Cleaning up four solvents in the lab |
| Includes | 1100 g Diatomaceous Earth (Flammable Absorbent Material), 1.0 kg Acid Spill Cleanup Kit (Acid Neutralizing Mixture), 1.2 kg Spill Kit, Caustic Cleanup (Caustic Neutralizing Mixture), 200 g Vermiculite (Absorbent), Splash Resistant Goggles, 24 Nitrile gloves, 1 Dustpan and Brush Set, 1 Spill Kit Storage Container |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W x H) | 15 x 9.5 x 11.25 in. |
| Weight (English) | 11.14 lb. |
| Weight (Metric) | 5.05 kg |
WARNING: This product can expose you to chemicals including Respirable Crystalline Silica, which is known to the State of California to cause cancer.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

