Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Combustion Boat with Handle
SCI_ED

Catalog No. S27103 Shop All Eisco Products
Change view
Click to view available options
Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27103 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27103 Supplier Eisco™ Supplier No. CH0751
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Made from porcelain for increased resistance to heat and caustic chemicals

  • Combustion Boats with Handle
  • Made from porcelain for increased resistance to heat and caustic chemicals
  • Interior measures approximately 7.5 x 1cm
  • Great for any science or home laboratory
  • Can tolerate temperatures up to 850°C
  • Individually packaged

Specifications

Type Combustion Boat with Handle
Height (English) 0.47 in.
Height (Metric) 12 mm
Length (English) Interior: 3 in. Exterior: 4 in.
Length (Metric) Interior: 7.5 cm, Exterior: 9.7 cm
Material Porcelain
Quantity 10/Pk.
Width (English) Interior: 0.5 in., Exterior: 1 in.
Width (Metric) Interior: 1 cm, Exterior: 1.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.