Learn More
Description
- Place the bottle in a 37°C water bath for at least 20 minutes to cool
- The LMAgarose will remain molten at 37°C for sample preparation indefinitely
- Microwaving is not recommended
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Quantity | 15 mL |
| Product Type | CometAssay LMAgarose |
| Content And Storage | Store the unopened product at 2°C to 8°C. Do not use past expiration date. |
| Product Line | R&D Systems |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

