Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ 400Nx Half-Mask Elastomeric Respirator

Comfort-Air™ 400Nx half-mask elastomeric respirator assemblies do not include cartridges. Can be used in conjunction with a N95 or P100 filter to provide protection against non-oil based particulate aerosols and COVID viruses.
$32.75
Specifications
Color | Black |
---|---|
Material | Thermoplastic Elastomer |
Product Type | Half-Mask Respirator |
With Exhalation Valve | No |
Facepiece Material | Thermoplastic Elastomer |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-222-550
![]() |
Dentec Safety™
400NXSM00 |
Small/Medium |
Each for $32.75
|
|
|||||
19-222-551
![]() |
Dentec Safety™
400NXML00 |
Medium/Large |
Each for $32.75
|
|
|||||
Description
- Facepiece low profile design fits under industrial style and medical style face shields
- Also provides extended field of vision
- No exhalation valve ensures the user's exhaled breath does not exit the mask
- Rolled sealing flange provides superior comfort and improves fitting capabilities
- Does not require user to adjust straps excessively tight
- Textured sealing area reduces risk of the mask slipping on the face
- Comfortable seal on a wide variety of facial sizes
- Designed to allow for the proper fitting of most safety & prescription eyewear and goggles
- Ultra light harness assembly provides additional comfort
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding & welding helmets
- 8-position adjustment allows you to adjust cartridges to three different positions
Specifications
Black | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
8-point |
Thermoplastic Elastomer | |
No | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title