Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Ease AD2N95 Cup-Style N95 Respirators
Shop All Dentec Safety Specialists Inc. Products

Click to view available options
With Exhalation Valve:
No
Yes
Quantity:
12/Box
20/Box
60 Pk./Cs.
Description
- Minimizes breathing resistance
- Soft, non-irritating inner Facepiece improves user comfort especially during extended usage
- Adjustable nosepiece with foam seal at the nose provides comfort while ensuring a proper fit
- Heavy-duty (latex-free) head straps do not require pre-stretching and are ultra-sonically sealed to the facepiece to eliminate the need for staples and ensuring that the strap is difficult to tear away from the mask
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Assigned Protection Factor (APF) | 10 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | General Purpose Particulate Respirator |
| Size | Standard |
| With Exhalation Valve | No |
| Filter Efficiency | 95% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction