Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Gloves with Aloe and Chamomile
Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Tested for use with chemotherapy drug exposure
- Textured fingers
- Blue/Green
- Soothing aloe and chamomile
- Comfortable feel with an exceptional fit
- Tested for use with chemotherapy drugs
- Length: 9.8 in. (250 mm)
- Palm Thickness: 3.5 mil (0.09 mm)
- Finger Thickness: 4.7 mil (0.12 mm)
- AQL: 1.5 (Barrier)

Specifications
Specifications
Certifications/Compliance | ASTM D6319, ASTM D6978, FDA21 CFR 177-2600, US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Blue, Green |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction