Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Compact Digital Microplate Shaker

Catalog No. 11676337
Click to view available options
Plug Type:
US Plug

Harness the efficiency of our microplate shaker, which is capable of shaking up to four microplates in one run.

Harness the efficiency of our Thermo Scientific™ Compact Digital Microplate Shaker, capable of shaking up to four microplates in one run.

  • Digital display for easy viewing
  • Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Timer Range: Continuous or 1min to 99hrs 59min
  • Automatic Overload Shutdown: 4.4kg / 9.7lbs
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 4 kg
Speed Control Accuracy ±15 rpm at 500 rpm
Speed Range 150 to 1200 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Product Type Shaker
Load Bearing Capacity (English) 8.8 lb.
Certifications/Compliance CE
Plug Type US Plug
Frequency 50/60 Hz
Depth (English) 13 in.
Depth (English) Tray 7.3 in.
Depth (Metric) 329 mm
Depth (Metric) Tray 185 mm
Dimensions (L x W x H) 5 in., 127 mm
Height (English) 5 in.
Height (Metric) 127 mm
Width (English) 9.8 in.
Width (Metric) 249 mm
Shipping Weight (English) 17 lb.
Shipping Weight (Metric) 7.7 kg
Display Digital
Timer Range 1 min. to 99 hr. 59 min./continuous
Warranty and Service Offering 2 Years
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.