Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Compact Digital Microplate Shaker
Click to view available options
Plug Type:
US Plug
Description
Harness the efficiency of our Thermo Scientific™ Compact Digital Microplate Shaker, capable of shaking up to four microplates in one run.
- Digital display for easy viewing
- Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
- Timer Range: Continuous or 1min to 99hrs 59min
- Automatic Overload Shutdown: 4.4kg / 9.7lbs

Specifications
Specifications
Orbit | 3 mm |
Load Bearing Capacity (Metric) | 4 kg |
Speed Control Accuracy | ±15 rpm at 500 rpm |
Speed Range | 150 to 1200 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 60°C |
Product Type | Shaker |
Load Bearing Capacity (English) | 8.8 lb. |
Certifications/Compliance | CE |
Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction