Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Compact Ferrules
SDP

Catalog No. 06611115 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
0.4 mm
0.5 mm
0.8 mm
Quantity:
10/Pk
50/Pk
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
06-611-115 0.8 mm 50/Pk
06-611-110 0.4 mm 10/Pk
06-611-111 0.4 mm 50/Pk
06-611-112 0.5 mm 10/Pk
06-611-113 0.5 mm 50/Pk
06-611-114 0.8 mm 10/Pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-611-115 Supplier Restek™ Supplier No. 27075
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Preconditioned to Eliminate Outgassing

  • VG1 (85% Vespel/15% Graphite) offers equivalent composition to Agilent Vespel/Graphite Ferrules
  • Seal with minimal torque
  • Preferred for vacuum and high-pressure uses
  • Stable to 400°C
  • Reusable

Specifications

Type Compact Ferrule
Material 15% Graphite, 85% Vespel
For Use With (Application) 0.45/0.53 mm ID Columns
Diameter (Metric) 0.8 mm
Size (English) Fitting 1/16 in.
Temperature (Metric) Max 400°C
Quantity 50/Pk
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.