Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Compact Multimeter
SDPSCI_ED

Catalog No. s47778
Encompass
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S47778 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47778 Supplier Elenco Electronics Inc Supplier No. M1000E
Only null left
Add to Cart
Add to Cart

Includes

  • Meter
  • Test leads
  • Battery
  • Instructions

Compact design, yet full of key features.

  • DC/AC voltage and DC current
  • Resistance measurement
  • Transistor and diode test function
  • Full overload protection
  • Operates on one 9V transistor battery
  • Dimensions: 5L × 2.88W × 1 in.H (12.7 x 7.3 x 2.5cm)

Specifications

For Use With (Application) Used by technicians to troubleshoot electrical and electronic circuits, measures DC/AC voltage and DC current, resistance measurement, transistor and diode test function and provides full overload protection
Quantity 1 Ea.
Temperature Range (English) 32°F to 122°F
Weight (Metric) 136 g
Temperature Range (Metric) 0°C to 50°C
Width (Metric) 7.3 cm
Product Type Multimeter, Compact
Length (Metric) 12.7 cm
Height (Metric) 2.5 cm
Display LCD
Length (English) 5 in.
Power Supply One 9V transistor battery
Includes Meter, test leads, battery, instructions
Width (English) 2.8 in.
Accuracy 0.5%
Dimensions (L x W x H) 5 x 2.8 x 1 in. (12.7 x 7.3 x 2.5cm)
Height (English) 1 in.
Weight (English) 0.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.