Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Compact Scale
SCI_ED

Catalog No. s72424 Shop All Fisherbrand Products
Click to view available options
Capacity:
220 g
2200 g
5000 g
Readability:
0.1 g
1.0 g

Economical, compact scale suitable for general weighing in any classroom.

  • Sleek, low profile design
  • Large, high contrast LCD
  • Two-button operation
  • Digital calibration from keypad
  • Stackable for storage
  • Three AA batteries (included) or optional AC adapter
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IEC/EN 61010-1, CAN/CSA C22.2 No. 61010-1, UL Std. No. 61010-1
Capacity 5000 g
Display Type LCD
Readability 1.0 g
Includes 3 “AA” Batteries
Stabilization Time 2 sec.
Length (Metric) 235 mm
Width (Metric) 140 mm
Height (Metric) 55 mm
Weight (Metric) 0.4 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.