Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Compass
SDPSCI_ED

Catalog No. S02475
Change view
Click to view available options
:
Product Type: Magnetic Compass
Catalog No.
S02475 Product Type: Magnetic Compass
1 options
This item is not returnable. View return policy

Catalog No. S02475

Supplier: American Scientific FRE11

This item is not returnable. View return policy

Detect slight magnetism in everyday objects such as metals, watches, etc.

  • Includes 4 small 16 mm Dia. compasses
  • Useful prop for demonstrations about the power of magentic fields

Specifications

Diameter (Metric) Inner 16 mm
Diameter (English) Inner 0.63 in.
Quantity 4
Product Type Magnetic Compass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.