Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Compass™ Cx Compact Scale
SCI_ED

Catalog No. p-8757001 Shop All OHAUS Products
Click to view available options
Capacity:
220 g
620 g
1200 g
2200 g
5200 g
This item is not returnable. View return policy

Catalog No. S72425

Supplier: OHAUS™ 30428199/EMD

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for energy efficient weighing in labs, classrooms or the field.

  • Up to 1,000 hours of continuous operation using standard alkaline batteries
  • Large backlit display
  • Stackable design.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 220 g
Display Type Backlit LCD
Readability 0.1 g
Includes Stainless steel pan, AA batteries
Stabilization Time 1.5 sec.
Type Compact Scale
Length (Metric) 201 mm
Width (Metric) 135 mm
Height (Metric) 41 mm
Weight (Metric) 0.51 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.