Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Complete Blackboard Optics Kit



Click to view available options
:
Blackboard Optics Set Magnetic
Description
Includes
- Two ray projectors
- Two project holders
- Two 13 in. (32.5cm) clamping bars
- 15 in. (37.5cm) Clamping bar
- Plano convex lens
- Plano concave lens
- Semicircular lens
- Parallel-sided block
- Right-angle prism
- Two plane mirrors
- Double curved mirror
- Projector lamp (spare)
- Cushioned wooden storage case
Requires
Power supply (S422084A)
- All aspects of the experiment can be done on the blackboard
- All the constituent parts are secured to the blackboard by magnet or suction cup
- Experiments, measurements, and calculations can be done without darkening the room
- High visibility for demonstrations and lectures to large classes
- Optical pieces are 2 × 8 in. (5 × 20cm)
Specifications
Specifications
Product Type | Complete Blackboard Optics Kit |
For Use With (Application) | Revolutionary approach to the presentation of concepts in geometrical and physical optics |
Includes | Magnetic grips, 2 Ray projectors, 2 project holders, 2 13 in. clamping bars, 15 in. clamping bar, plano convex lens, plano concave lens, semicircular lens, parallel-sided block, right angle prism, 2 plane mirrors, double curved mirror, projector lamp, cushioned wooden storage case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction