Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Complete Stainless Steel Rollout Drawer Set

Catalog No. p-8388006
Click to view available options
For Use With (Equipment):
11.5 cu. ft. Refrigerators
4.7 cu. ft. (133L) Refrigerators and Freezers
45.8 cu. ft. (1297L) Refrigerators and Freezers
78.8 cu. ft. (2231L) Refrigerators and Freezers
No. of Drawers:
2
5
12
18
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

A convenient alternative to open-wire shelving

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.

  • Stainless-steel drawers
  • Adjustable with full extension

Ordering Information:

  • Factory installed; must be specified when ordering the refrigerator
TRUSTED_SUSTAINABILITY

Specifications

Type Complete SS Drawer Set
Capacity (English) 4.7 cu. ft.
Capacity (Metric) 133 L
Drawers Stainless Steel (Drawer)
No. of Drawers 2
For Use With (Equipment) 4.7 cu. ft. (133L) Refrigerators and Freezers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.