Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Comprehensive Dissecting Kit with Goggles
SDPSCI_ED

Catalog No. s06849
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S06849 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S06849 Supplier DR Instruments Supplier No. KIT5G
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

This Comprehensive Dissecting Kit with Goggles is ideal for large dessections.

  • All dissection instruments are made with stainless steel, unless otherwise noted
  • The kit comes with a goggle for student and teacher eyes safety

Includes:

  • Cartilage Knife - Scalpel (P/No: 26)
  • Scalpel handle #4 (P/No: 28)
  • Scalpel handle #3 (P/No: 27)
  • Scalpel blade #10 (1 Piece)(P/No: B10)
  • Scalpel blade #24 (1 Piece)(P/No: B24)
  • Dissecting scissors with one point sharp and another point blunt 5.5 inches (P/No: 5SB)
  • Dissecting scissors, Iris 4.5 inches (P/No: 9)
  • Dissecting teasing needle straight with metal chuck (P/No: 37)
  • Dissecting teasing needle angular with metal chuck (P/No: 38)
  • Dissecting Forceps 4.5 inches with Guide Pin, Fine Points (P/No: 15)
  • Dissecting Forceps 5 inches (P/No: 12)
  • Probe and Hook chrome (P/No. 35C)
  • Ruler 6 inches plastic with inches and centimeters markings(P/No: 30)
  • Dissecting chain and hook chrome (P/No: 41)
  • Dissecting blow Pipe 6 inches (P/No: 34)
  • Double-fold Vinyl case (P/No: 55)

Specifications

Includes Cartilage Knife Scalpel, Scalpel Handle #3 and #4, 1 Ea. Scalpel Blade #10 and #24, Dissecting Scissors, Iris Dissecting Scissors, 2 Dissecting Teasing Needles, 2 Dissecting Forceps, Probe and Hook, Ruler, Dissecting Chain and Hook, Dissecting Blow Pipe, Double-fold Vinyl Case
Quantity 1 Ea.
Product Type Comprehensive Dissecting Kit with Goggle
Case Material Vinyl
For Use With (Application) Excellent choice for teachers and students
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.