Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Concealed Carry Sign, No Guns Allowed
Click to view available options
Material:
Aluminum
Description
Features:
- Communicates critical messages that inform of designated areas and important safety precautions
- Made from high quality 94% recycled aluminum that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others
- Recycled material is also EPA CPG Listed and supports sustainability initiatives and LEED credits
- Includes 4 mounting holes
- Made in the USA.
Certifications
Concealed Carry Laws
Specifications
Specifications
Material | Aluminum |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 10 in. |
Width (English) | 14 in. |
Languages | English |
Dimensions (L x W) | 10 x 14 in. |
Displayed Text | No Guns Allowed Beyond This Point |
Color | Red on White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction