Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Table Frames

Catalog No. p-7250546
Click to view available options
Width (English):
47.24 in.
59.06 in.
70.87 in.
Depth (English):
30 in.
36 in.
Weight (English):
88 lb.
94 lb.
100 lb.
128 lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

The Treston™ ESD-compatible concept manual table is fully customizable and can be set up for any type of work. It supports ergonomics with height adjustability, accessories designed for efficiency and modular add-ons, such as drawers that can be set within the ideal reach zone.

  • Ergonomic, modular, and adaptable table frame
  • Work surface and accessories sold separately
  • Various sizes and combinations possible
  • Height adjustment via allen key
  • Wide range of accessories and add-ons, making Concept tables easy to customize for any lab need
  • Impressive stability with its steel frame and maximum load capacity of 1100 lb.
  • Cleanroom suitability ISO class 7
  • 5 year warranty

Specifications

Product Type Table Frame
Autoclavable Not Autoclavable
Finish Powder Coat
Includes Hardware
Depth (English) 30 in.
Load Bearing Capacity (English) 1100 lb.
Load Bearing Capacity (Metric) 500 kg
For Use With (Equipment) Table Top
Certifications/Compliance ESD, ISO Cleanroom Class 7
Adjustable (Height) 26.38 to 43.31 in.
Warranty 5 Years
Width (English) 47.24 in.
Color Light Gray
Width (Metric) 1200 mm
For Use With (Application) Laboratory Work
No. of Shelves None
Weight (Metric) 40 kg
Weight (English) 88 lb.
No. of Drawers None
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.