Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO™ SevenExcellence™ S700 Conductivity Benchtop Meter
Shop All METTLER TOLEDO Products
Click to view available options
Type:
Basic Conductivity Meter
Meter with 731 ISM Electrode
Meter with Trace Electrode
Description
- Conductivity, resistivity, TDS, and salinity meter than can be expanded with additional measurement modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET
- Easily create measurement and calibration shortcuts
- 7 inch color touch screen with intuitive menu navigation
- Compatible with a wide range of electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Export data to a printer, Excel file, or LIMS system
- Automation available for measurements and cleaning in high-throughput applications
- Manage user permissions and access to ensure data integrity
- Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
- Optional comprehensive qualification package available including IQ/OQ/PQ
Specifications
Specifications
| Accuracy (Conductivity) | ±0.5% |
| Includes | S700 conductivity meter, InLab Trace conductivity electrode, Flow-cell, electrode holder, EasyDirect pH activation key, test certificate, conductivity/DO measurement guide |
| Calibration Points | 13 Pre defined and 20 user defined standard |
| Range (Conductivity) | 0.001 μS/cm to 2000 mS/cm |
| Temperature Compensation | 20°C |
| Range (Salinity) | 0 to 80 psu |
| Range (TDS) | 0.001 mg/L to 1000 g/L |
| Temperature Range (Metric) | -30°C to +130°C |
| Resolution (Temperature) | 0.1°C |
| Accuracy (Temperature) | ±0.1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction