Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Condensers
SCI_ED

Catalog No. S13768 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric) Jacket:
300 mm
400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Jacket
S13768 300 mm
S32332A 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13768 Supplier GSC Go Science Crazy Supplier No. 40721
Add to Cart
Add to Cart

Designed for efficiency and high-speed condensing. GSC International Condensers are constructed of borosilicate glass and available in Graham and Liebig varieties.

  • Made from heat resistant borosilicate glass
  • Used for distillation setups
  • Sealed inner coil

Graham condenser

  • Has a coil form inner tube, which increases the surface area for condensation
  • Inlet and outlet tubes are sealed to the outer jacket
  • Leak-proof unit
Liebig condenser
  • Uses rubber stoppers to hold the inner tube in place inside the outer jacket
  • Unit can be disassembled for cleaning or for replacing the inner tube or jacket

Specifications

Length (English) Jacket 11.8 in.
Length (Metric) Jacket 300 mm
Material Borosilicate Glass
For Use With (Application) Designed for efficiency and high-speed condensing
Type Graham Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.