Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Potassium Chloride Conductivity Standard, 2767 μS/cm at 25°C, 0.02 M, Ricca Chemical
SDP

Catalog No. 58880316
Click to view available options
Quantity:
500 mL
1 L

Specifications

Chemical Name or Material Conductivity Standard
Packaging Natural Poly Bottle
pH Approximately 7
Boiling Point 100°C
Solution Type Conductivity Standard
Type Conductivity Standard
Quantity 500 mL
Concentration or Composition (by Analyte or Components) Potassium Chloride in Water
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.