Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Conduit & Voltage Labels - Self-Sticking Polyester
Click to view available options
Display Text:
120 VOLTS
220 VOLTS
240 VOLTS
480 VOLTS
_____ VOLTS, ANSI
_____ VOLTS, OSHA
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description | Label |
Adhesive Type | Permanent Acrylic |
Color | Black/Red on White |
Finish | Gloss |
Format | Self-adhesive |
Material | Polyester |
Printable Sides | Single-side Printable |
Product Type | Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction