Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Conglomerate Specimen
SCI_ED

Catalog No. S26625 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26625 1 Ea. 7 to 8 cm
S26617 10/Pk. 2 to 3 cm
S24723 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S26625 Supplier Eisco™ Supplier No. ESNG0031HAND
Add to Cart
Add to Cart

Conglomerate Specimen has large clasts that indicate that pieces of rock underwent large amount of rolling, bouncing, and other weathering to become round.

  • Large clasts within rock are ideal for teaching students about rounding and sorting
  • For use in teaching students about sorting and rounding
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Well-rounded and poorly sorted, indicating it was deposited and formed in running water

Specifications

Product Type Sedimentary Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Conglomerate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.