Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Conical Bottom Plastic Test Tubes

Catalog No. 22010082
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-010-082 Polypropylene
22-171-618 Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-010-082 Supplier Globe Scientific Supplier No. 110444
Add to Cart
Edge
Add to Cart

Molded from either premium grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents

  • Multi-use tubes
  • Polystyrene tubes can withstand 1500rpm
  • Polypropylene tubes can withstand 3000rpm are autoclavable and freezable
  • Broad range of sizes are sure to fit most laboratory applications

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polypropylene
Diameter (Metric) 12 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.