Learn More
Greiner Bio-One Conical Bottom Polypropylene Light Protection Tubes
Shop All Greiner Bio-One ProductsDescription
- With screw cap
- Blue graduations
- White writing area
- Sterile
- Tube Color: Brown
- Cap Color: Blue
Service Plan
No
Specifications
Specifications
| Closure Color | Blue |
| Color | Brown |
| Capacity (Metric) | 15 mL |
| Material | Polypropylene |
| For Use With | Ideal for light-sensitive materials and reactions. |
| No. per Case | 1000 |
| Sterility | Sterile |
| Length (Metric) | 120 mm |
| Bottom Shape | Conical |
| Writing Area | White Marking Spot |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.