Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Conical Bottom Polypropylene Light Protection Tubes

Catalog No. 07000496 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Diameter (Metric):
17 mm
30 mm
Length (Metric):
115 mm
120 mm
No. per Case:
300
500
1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Length (Metric) No. per Case
07-000-496 50 mL 30 mm 115 mm 500
07-000-466 15 mL 17 mm 120 mm 1000
07-000-468 15 mL 17 mm 120 mm 500
07-000-497 50 mL 30 mm 115 mm 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-000-496 Supplier Greiner Bio-One Supplier No. 227280

Ideal for light-sensitive materials and reactions.

  • With screw cap
  • Blue graduations
  • White writing area
  • Sterile
  • Tube Color: Brown
  • Cap Color: Blue

Service Plan

No

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Brown
Capacity (Metric) 50 mL
Material Polypropylene
For Use With Ideal for light-sensitive materials and reactions.
No. per Case 500
Sterility Sterile
Length (Metric) 115 mm
Bottom Shape Conical
Writing Area White Marking Spot
Diameter (Metric) 30 mm
Graduated Yes
Product Type Light Protection Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.