Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap

Catalog No. 07000240 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Closure Color:
Blue
White
Product Type:
Centrifuge Tube
Centrifuge Tube with Support Skirt
Quantity:
1000/Cs.
300/Cs.
450/Cs.
500/Cs.
700/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Product Type Quantity
07-000-240 50 mL White Centrifuge Tube 300/Cs.
07-000-239 50 mL Blue Centrifuge Tube 500/Cs.
07-000-465 15 mL Blue Centrifuge Tube 500/Cs.
07-000-495 50 mL Blue Centrifuge Tube 300/Cs.
07-000-405 50 mL Blue Centrifuge Tube with Support Skirt 450/Cs.
07-000-241 15 mL Blue Centrifuge Tube 1000/Cs.
07-000-238 50 mL Blue Centrifuge Tube with Support Skirt 300/Cs.
07-000-498 50 mL White Centrifuge Tube 500/Cs.
07-000-469 15 mL White Centrifuge Tube 700/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 07-000-240 Supplier Greiner Bio-One Supplier No. 227281

For centrifugation and applications that require chemical and thermo resistant vessels.

  • Natural colored tube
  • Blue graduations
  • White writing area
  • With or without support skirt
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Closure Color White
Color Natural
Capacity (Metric) 50 mL
Material Polypropylene
No. per Case 300
No. per Pack 25
Quantity 300/Cs.
Sterility Sterile
Bottom Shape Conical
Writing Area Yes
Product Type Centrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.