Learn More
Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap
Shop All Greiner Bio-One ProductsDescription
- Natural colored tube
- Blue graduations
- White writing area
- With or without support skirt
Specifications
Specifications
| Closure Color | White |
| Color | Natural |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| For Use With | Centrifugation and applications that require chemical and thermo resistant vessels. |
| No. per Case | 500 |
| Quantity | 500/Cs. |
| Sterility | Sterile |
| Length (Metric) | 115 mm |
| Bottom Shape | Conical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.