Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Conical Centrifuge Tube - Borosilicate Glass - 15ml, 120mm x 17 (OD)mm
SCI_ED

Catalog No. S13965 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13965 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13965 Supplier Eisco™ Supplier No. CH0268CPK12
Add to Cart
Add to Cart

Centrifuge tubes with 15ml capacity. These tubes may also be used for sample handling and storage, as well as culturing.

  • 15 mL, 120 mm L x 17 mm (OD)

Specifications

Color Clear
Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass
No. per Pack 12
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 12 cm
Capacity (English) 0.5 oz.
Bottom Shape Conical
Closure Type Not Included
Closure Included No
Writing Area No
Diameter (Metric) 17 mm
Graduated No
Product Type Centrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.