Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Conical Filtering Flask with Integral Screw Thread Side Arm

Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
5 L
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 5 L |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Filtering liquids |
Graduation Range | 1500 to 5000 mL |
Graduations | 500 mL |
Height (Metric) | 41 cm |
Length (Metric) | 25 cm |
Neck Style | Narrow |
Product Type | Filtering Flasks |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction