Learn More
Description
- Flat bottom
- Integral side arm
- Narrow neck
- Beaded rim
- Printed graduations
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
| Capacity (English) | 8.5 oz. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Filtering Liquid |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Sterility | Non-sterile |
| Closure Size | 5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.