Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Conical Polypropylene Graduates
SCI_ED

Catalog No. s37071 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Wide bases for increased stability.

  • Highly resistant to chemicals
  • Withstand temperatures up to 121°C (262°F)
  • Molded graduation markings for easy measuring

Specifications

Graduations 5 mL
Height (Metric) 16.51 cm
Material Polypropylene
Capacity (Metric) 250 mL
Height (English) 6.5 in.
Capacity (English) 8.45 oz.
Capacity 8.45 oz., 250mL
Autoclavable Autoclavable
Diameter (English)Top 3.5 in.
Diameter (Metric)Top 8.89 cm
Product Type Pharmaceutical Graduated Cylinder
Shape Conical
Temperature (English) 262°F
Tolerance ±0.5 mL
Temperature (Metric) 121°C
Subdivision 5mL
Type Pharmaceutical Graduate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.