Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Conical High Alumina Crucible
SDPSCI_ED

Catalog No. S139661 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
100 mL
Diameter (Metric) Outer:
33 mm
46 mm
48 mm
64 mm
Height (Metric):
42 mm
43 mm
53 mm
86 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
S139661 20 mL 33 mm 42 mm
S139662 30 mL 48 mm 43 mm
S139663 50 mL 46 mm 53 mm
S139664 100 mL 64 mm 86 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139661 Supplier United Scientific™ Supplier No. JAC020
Add to Cart
Add to Cart
This item is not returnable. View return policy

These high alumina crucibles allow for higher temperature usage compared to porcelain.

This conical-form crucible is crafted from 99.7% pure aluminum oxide, ideal for high-temperature work demanding contamination-free results.

  • Maximum use temperature is 1750°C (3182°F)
  • Temperature change rate should not exceed 150°C (302°F) per hour
  • High-alumina products are highly refractory, meant for use in reducing and oxidizing atmospheres
  • Material is inert in hydrogen and carbonaceous atmospheres and offers high resistance to alkalis and other fluxes
  • Recommended for use with refractory metals
  • Suitable for glass melting, including borosilicate glass

Specifications

Material High Alumina
Capacity (Metric) 20 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 33 mm
Height (Metric) 42 mm
Product Type Crucible
Shape Conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.