Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Conical Polypropylene Graduates
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Description
- Highly resistant to chemicals
- Withstand temperatures up to 121°C (262°F)
- Molded graduation markings for easy measuring
Specifications
Specifications
Material | Polypropylene |
Height (English) | 7.25 in. |
Height (Metric) | 18.41 cm |
Capacity (Metric) | 500 mL |
Graduations | 10 mL |
Capacity (English) | 16.9 oz. |
Capacity | 16.9 oz., 500mL |
Autoclavable | Autoclavable |
Diameter (English)Top | 4.12 in. |
Diameter (Metric)Top | 10.46 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction