Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Conical Tubes with SnapTec™ Cap
GREENER_CHOICE

Catalog No. 05413925 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity (Metric):
25 mL
45 mL
Purity or Quality Grade:
Eppendorf Quality
PCR Clean
Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free
Color:
Amber
Clear
Colorless
Packaging:
10 Bags x 20 Tubes
4 Bags x 50 Tubes
5 Bags x 40 Tubes
6 Bags x 25 Tubes
8 Bags x 30 Tubes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Purity or Quality Grade Color Packaging
05-413-925 25 mL PCR Clean Colorless 5 Bags x 40 Tubes
05-413-924 25 mL Eppendorf Quality Colorless 5 Bags x 40 Tubes
05-413-918 25 mL PCR Clean Colorless 4 Bags x 50 Tubes
05-413-926 25 mL Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free Colorless 6 Bags x 25 Tubes
01-670-415 25 mL Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free Amber 6 Bags x 25 Tubes
05-414-071 45 mL Eppendorf Quality Clear 8 Bags x 30 Tubes
05-414-072 45 mL PCR Clean Clear 8 Bags x 30 Tubes
05-414-073 45 mL Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free Clear 10 Bags x 20 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 05-413-925 Supplier Eppendorf™ Supplier No. 0030118413
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf™ Conical Tubes with SnapTec™ Cap offer secure sample containment for diverse applications. The innovative SnapTec™ Cap ensures easy, secure sealing, making them ideal for molecular biology, genomics, and more. The conical design aids optimal sample recovery, enhancing efficiency and reliability in your lab.

  • SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
  • Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
  • Well-suited for various lab tasks, ensuring adaptability across experiments.
  • Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
  • Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
  • Available in 25 mL and SnapTec™ 50 to 45 mL formats.
  • Free of plasticizers, biocides or mold release agents
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Color Colorless
Capacity (Metric) 25 mL
Material Polypropylene
Packaging 5 Bags x 40 Tubes
Quantity 200 Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 0.85 oz.
Clean Claims PCR Clean (Non-sterile)
Bottom Shape Conical
Closure Type SnapTec Cap
Diameter (Metric) 30 mm
Graduated Yes
Product Type Conical Tube
Max. RCF 17,000 x g
Purity or Quality Grade PCR Clean
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.