Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Conical Tubes with Screw Cap
GREENER_CHOICE

Catalog No. 05413921 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
Color:
Amber
Clear
Purity or Quality Grade:
Eppendorf Quality (Non-sterile)
Forensic DNA Grade
Forensic DNA Grade (Non-sterile)
PCR Clean (Non-sterile)
Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free
Packaging:
200 Tubes (4 Bags x 50 Tubes)
200 Tubes (8 Bags x 25 Tubes)
300 Tubes (12 Racks x 25 Tubes)
500 Tubes (10 Bags x 50 Tubes)
500 Tubes (20 Bags x 25 Tubes)
500 Tubes (20 Racks x 25 Tubes)
Individually Wrapped
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Purity or Quality Grade Packaging
05-413-921 25 mL Clear Eppendorf Quality (Non-sterile) 200 Tubes (4 Bags x 50 Tubes)
05-413-922 25 mL Clear PCR Clean (Non-sterile) 200 Tubes (4 Bags x 50 Tubes)
05-413-923 25 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (8 Bags x 25 Tubes)
01-670-418 25 mL Amber Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (8 Bags x 25 Tubes)
13-690-084 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (10 Bags x 50 Tubes)
02-911-583 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (10 Bags x 50 Tubes)
14-282-310 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (20 Racks x 25 Tubes)
E0030122259 15 mL Clear Forensic DNA Grade (Non-sterile) Individually Wrapped
05-413-919 25 mL Clear PCR Clean (Non-sterile) 200 Tubes (4 Bags x 50 Tubes)
01-549-779 25 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (8 Bags x 25 Tubes)
E0030122267 50 mL Clear Forensic DNA Grade Individually Wrapped
14-282-311 50 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 300 Tubes (12 Racks x 25 Tubes)
02-911-582 50 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (20 Bags x 25 Tubes)
E0030122194 15 mL Amber Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (4 Bags x 50 Tubes)
01-549-778 15 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (10 Bags x 50 Tubes)
01-549-780 50 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (20 Bags x 25 Tubes)
13-690-085 50 mL Clear Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 500 Tubes (20 Bags x 25 Tubes)
E0030122224 50 mL Amber Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free 200 Tubes (8 Bags x 25 Tubes)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 05-413-921 Supplier Eppendorf™ Supplier No. 0030122410
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.

BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.

  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Free of plasticizers, biocides or mold release agents.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in 15 mL, 25 mL, and 50 mL formats.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Closure Color Gray
Color Clear
Capacity (Metric) 25 mL
Disposable Single-use
Material Polypropylene
No. per Case 200 (4 bags x 50 tubes)
Packaging 200 Tubes (4 Bags x 50 Tubes)
Quantity 200 Tubes
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Clean Claims Eppendorf Quality (Non-sterile)
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 30 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 17,000 x g
Purity or Quality Grade Eppendorf Quality (Non-sterile)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.