Learn More
Thermo Scientific™ Connect Edge Adapter Kit for InstrumentConnect Remote Monitoring with OPC UA™
Connect Edge Wi-Fi/Ethernet device adapters are for use with InstrumentConnect 24/7 remote monitoring system. Device adapters plug into Thermo Fisher laboratory equipment to extract and transmit telemetry to the Connect Edge gateway via Wi-Fi or Ethernet. Configuration needed varies by equipment type.
Supplier: Thermo Scientific™ EDGEKTADPT01PB
Description
Connect Edge Wi-Fi/Ethernet device adapters are part of the InstrumentConnect 24/7 remote monitoring system. Device adapters include RS485, TTL, RS232 and USB configurations to plug into your Thermo Fisher laboratory equipment. Device adapters extract and transmit telemetry to the Connect Edge gateway via Wi-Fi or Ethernet.
System Hardware
- Device Adapter-Palm-size adapters collect and transmit data from lab equipment/devices to gateways using Ethernet (WAN) connectivity or Wi-Fi (where permitted).
- Sensor Adapter-Adapter to collect and transmit data from lab any OEM equipment/device to gateways using Ethernet (WAN) connectivity or Wi-Fi (where permitted).
- Ethernet Base Converter-used to convert any Wi-Fi device adapter to Ethernet/PoE. Used to convert Sensor Adapter to Ethernet (excludes PoE).
- Connect Edge Gateway-Receives data from adapters to send to InstrumentConnect (cloud) or customer on-premise system/cloud via OPC-UA using Ethernet (WAN) connectivity or Wi-Fi (where permitted).
System Software
Choose from these available InstrumentConnect packages.
InstrumentConnect Monitor (Cloud):
- Monitor equipment via advanced onboard equipment sensors
- Receive alarms and notifications, set custom alarms
- View live device status 24/7 via Mobile and Cloud app
- Peace of mind with industry-leading security protocols
- 25GB included data storage for documents
- Unlimited device telemetry storage
- Notifications via mobile application, e-mail and desktop application
InstrumentConnect Integrate for OPC UA (OPC-UA to Cloud or Prem):
- Utilize the Connect Edge system to collect and transmit data to your on-premises system or cloud using Open Platform Communications Unified Platform. The Connect Edge gateway can be enabled as an OPC server for 10 or more devices.
Network
You can connect 10 device or sensor adapters to each Connect Edge gateway. Gateways can host greater than 10 devices in many cases, however this is determined by reviewing post installation gateway CPU usage. Deciding which topology is applicable to your work or laboratory environment will determine the number of gateways you will need.
Connect Edge system has 3 main topologies
- Direct Wi-Fi-Device adapters are configured to transmit data directly to your Connect Edge gateway (10 per gateway). Your adapters must be in proximity (50-150 feet) to the gateway.
- Single/Dual Network- adapters are configured to connect to your local network via Ethernet or Wi-Fi (where permitted) and transmit data to the Connect Edge gateway, also on the same network. This topology is ideal if devices to be monitored are not within proximity to eachother or a gateway.
Building your system
- Determine type (Ethernet-only/WiFi+Ethernet) and quantity of gateway(s) needed based on network topology preference. The Configuration Planning Guide can be used for reference, if needed.
- Select compatible adapter for your lab equipment
- Purchase subscription/license for each device
- Determine whether self-install or professional-install is desired (where available)
System hardware and software is available for purchase in packages or a-la-carte. A built-in gateway discount is included with all packages. Additional savings with 3 and 5-year packages.
Installation
Customer (self) installation
Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).
Hardware Availability
Gateways
Connect Edge gateways are available in the following countries and configurations. For the most updated list, please ask your specialist.
Wi-Fi Connect Edge gateways are approved for these countries: US, CAN, UK, Europe, Australia, New Zealand, Colombia, Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Puerto Rico, Thailand, Japan
Ethernet-only Connect Edge gateways are approved for these countries: Brazil, Honduras, Paraguay, Chile, Argentina, South Africa, Bahrain, Oman, Qatar, India, South Korea, Singapore, Vietnam
Adapters
Connect Edge adapter approved use varies by country. Please check the list to ensure adapters are approved for use in the desired country.
Wi-Fi Sensor Adapter/Device Adapter with power supply is approved for: US, CAN, Europe, UK, Australia, New Zealand, Colombia, Puerto Rico
Ethernet-only Sensor Adapter/Device Adapter with power supply is approved for: Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Brazil, Honduras, Paraguay, Chile, South Africa, Bahrain, Oman, Qatar, Hong Kong
Adapter Kits exclude power supply for the countries below and can be purchased locally.
Wi-Fi Sensor Adapter/Device Adapter without power supply is approved for: India, Japan
Ethernet-only Sensor Adapter/Device Adapter without power supply is approved for: Thailand, Japan, South Korea, Singapore, Argentina, Vietnam
Local purchase specifications:
Device Adapter power supply specifications: Nominal: 5 VDC supply, 500mA (2.5W) max power consumption, peak power demand <2.5W
Sensor Adapter power supply specifications: Nominal: 5 VDC supply, 2A (10W) max consumption, peak power demand <15W

Specifications
Wireless Monitoring Kit | |
None | |
None | |
Connect Edge Wi-Fi Device Adapter Kit with RS485 connection, (Purchase EDGEKTADAPT99 for Ethernet/PoE), power cable 2-3 m, mounting bracket. | |
IP66/68 | |
1 | |
1 Year Warranty |
No Display | |
NA | |
InstrumentConnect | |
RS485 at device | |
Does not include 5 V DC - 3000 mA USB power supply required for operation. Must be purchased by local supplier. | |
See approved country list in product description | |
CO2, BSC and ULT, See thermofisher.com/edgecompatible for model details |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.