Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Connecticut Clean Room™ CRB-18 Munising Cleanroom Papers
Click to view available options
Color:
Blue
White
Dimensions (L x W):
8.5 x 11 in.
11 x 9.5 in.
Description
- Computer paper (continuous feed of 1700 sheets)
- Paper will not promote damaging electro-static discharge
- White paper sized 24×28cm (9.5×11 in.)
- CCRC converted, processed and packaged in a Class 100 environment
- Autoclavable and free of inorganic fillers
Specifications
Specifications
Material | Synthetic Polymer |
Color | Blue |
Dimensions (L x W) | 8.5 x 11 in. |
Length (English) | 11 in. |
Length (Metric) | 279 mm |
Width (English) | 8.5 in. |
Width (Metric) | 216 mm |
Autoclavable | Autoclavable |
For Use With (Application) | For writing, printing, and photocopying in a cleanroom environment. |
For Use With (Equipment) | Laser printers and photocopy machines |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction