Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Connecticut Clean Room™ Cleanroom Notebooks

Catalog No. p-3791816
Change view
Click to view available options
Dimensions (L x W):
3 x 5 in.
5.5 x 8.5 in.
8.5 x 11 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-003-475A 3 x 5 in.
19-003-475B 5.5 x 8.5 in.
19-003-475C 8.5 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-003-475A Supplier Connecticut Clean Room™ Supplier No. PB2N025
Only null left
Add to Cart
Add to Cart

Processed, constructed and packaged in cleanroom environment

  • #18 Munising paper
  • White paper with blue college rule lines
  • Each notebook contains 50 sheets (100 pages)

Specifications

Color White, Blue
Cover Material Polyethylene
Dimensions (L x W) 3 x 5 in.
Length (English) 5 in.
Length (Metric) 127 mm
Width (English) 3 in.
Width (Metric) 76 mm
Autoclavable Autoclavable
For Use With (Application) For processed, constructed and packaged in cleanroom environment
Product Type Cleanroom Notebook
Weight (English) 22.5 lb.
Weight (Metric) 10.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.