Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Consolidator™ Nitrile Coated Work Gloves with Interlock Cotton Liner
Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
X-Large
Description
- Cut and sewn into a snug pattern to allow for maximum dexterity
- Full nitrile coating for abrasion resistance
- Slip-on cuff for easy donning and doffing
- Straight thumb
- Clute cut
Specifications
Specifications
| Construction | Cut and Sewn |
| Coating Material | Nitrile |
| Color | Blue |
| Exterior Finish | No Texture |
| Grade | Industrial |
| Hand | Specific |
| Material | Nitrile |
| Product Type | Dip-coated Gloves |
| Size | Medium |
| For Use With (Application) | Automotive Assembly and Carpentry |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction