Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ CONSTIX™ Sealed Foam Swabs

Shop All Contec Inc. Products


Click to view available options
Length (Metric):
66 mm
68.6 mm
71 mm
81.3 mm
114.3 mm
127 mm
152.4 mm
Handle Material:
Glass-filled Polypropylene
Polypropylene
Stat-rite ESD, Acrylic Polymer
Wood
Tip Style:
Flex Paddle
Non-reticulated
Open Cell
Oval
Pointed
Rectangle
Round
Sealed Closed Cell
Sealed Foam
Width (Metric) Tip:
0.76 mm
3.6 mm
4 mm
4.1 mm
6.4 mm
7.6 mm
8.4 mm
10.2 mm
12.7 mm
15.7 mm
20.3 mm
Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol
Specifications
Specifications
| Construction | Sealed foam over Cotton tipped applicator (CTA) |
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 6 in. |
| For Use With (Application) | Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 152.4 mm |
| Length (English) Handle | 5.18 in. |
| Length (Metric) Handle | 131.6 mm |
| Material | Foam |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction