Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Construction/Maintenance Kit

Catalog No. 17103874
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-874 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-874 Supplier Werner Co. Supplier No. K121001
Add to Cart
Add to Cart

Construction/maintenance kit. Basic, with pass-thru buckle harness.

Contains common components for a safe fall protection system for a variety of environments and a range of applications.

  • Includes BaseWear harness with pass-through leg straps, 6 ft. SoftCoil lanyard, and a cross arm strap for a basic anchor.
  • Packaged in waterproof bucket.

Specifications

Size Medium/Large
Material Polyester
Buckle Style (Leg) Slotted Pass-through
Webbing Material Polyester
For Use With (Application) Fall Protection
Product Type Climbing Safety Harness
Color Black, Blue, Yellow
D-Ring Location Back
Includes BaseWear Harness H411002 with Pass-through Leg Straps, 6 ft. SoftCoil Lanyard C351100, and a Cross Arm Strap A111106 for a Basic Anchor
Style Aerial/Construction/ Maintenance Kit
Weight (English) 8.5 lb. (package)
Dimensions (L x W x H) 12 x 8.4 x 9.6 in. (package)
Length (English) 12 in.
Length (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.