Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

B Medical Systems™ Contact Shock Freezer

Catalog No. BMSCSF61L
Change view
Click to view available options
Energy Usage:
0.9 kWh/hrs
Model:
CSF61L
Shipping Weight (English):
1720 lb.
Wattage:
17,000 w
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Energy Usage Model Shipping Weight (English) Wattage
BMSCSF61L 0.9 kWh/hrs CSF61L 1720 lb. 17,000 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. BMSCSF61L Supplier B Medical Systems™ Supplier No. CSF61L
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Our contact shock freezers offer significant advantages over conventional air phase blast freezers for rapid plasma freezing.

Refrigerators include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability.

  • FDA Class II certified
  • Air plenum creates uniform horizontal airflow at all levels
  • High-performance 5-pane insulated glass viewing window standard on Premium Series models
  • Stainless-steel interior will not rust or corrode

Specifications

Type Plasma Freezing
Temperature (Setpoint) -30°C
No. of Doors 1 (1 compartment)
Exterior Finish Stainless Steel
Drawers 2
Certifications/Compliance cULus, FDA Class II
Color Off-white
Condenser Type Air Cooled
Control Type Touch Screen
For Use With (Application) Rapid Plasma Freezing
For Use With (Equipment) Plasma Freezers
Product Line Contact Shock Freezer
Warranty 7 Year Compressor, 2 Year Parts and Labor
Model CSF61L
Water Cooled No
Dimensions (DxWxH) Exterior 32.7 x 42.5 x 75.2 in.
Depth (English) Exterior 32.7 in.
Height (English) Exterior 75.2 in.
Width (English) Exterior 42.5 in.
Access Security Alarm system
Refrigeration System Voltage 480 V
Amperage 32 A
Plug Type No Plug, Hardwired
Voltage 500 V
Frequency 60 Hz
Phase 3
Wattage 17,000 w
Energy Usage 0.9 kWh/hrs
Compressor Bottom-mounted
Shipping Weight (English) 1720 lb.
Holds Plasma Bags (30 x 350 mL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.