Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Amplitude™ Theta™ Cleanroom Wipes

Shop All Contec Inc. Products


Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Description
- Made of hydroentangled polyester/cellulose nonwoven
- Economical, lightweight sorbent wipe
- Excellent durability and sorbency
- Double packed to preserve product integrity
- General purpose wiping and polishing of surfaces
- Designed for non-abrasive applications
Order Info
Basis weight, 51g/m2.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Hydroentangled Polyester Cellulose |
| Absorbancy | Intrinsic: 5.1mL/g; Extrinsic: 249mL/m² |
| Basis Weight | 51 |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | Cleanroom |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction