Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Amplitude™ Zeta™ Cleanroom Wipes

Shop All Contec Inc. Products


Click to view available options
Dimensions (L x W):
11 x 12 in. (27.9 x 30.5 cm)
3.5 x 3.5 in. (9 x 9 cm)
8 x 9 in. (20.3 x 23 cm)
Description
Prepare for acid spills. The Contec™ Amplitude™ Zeta™ Specialty Cleanroom Wipes are excellent for use with acid spills or for use as a tray liner. Wipes are lot-numbered for traceability.
- Cellulose/polypropylene nonwoven wipes
- Thermally-laminated, quilted wipes feature polypropylene outer layers and a highly sorptive cellulose center
- Quilted pattern allows for segregation by appearance
- Excellent for acid spills
- Ideal for tray liners
- Lot-numbered for traceability
- Inner core of cellulose thermally sealed between two layers of meltblown polypropylene is sorptive
- Strong resistance to acids
- Three-ply quilted pattern allows for segregation by appearance
Order Info
Basis weight, 103g/m2.
Specifications
Specifications
| Product Type | Specialty Cleanroom Wipe |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polypropylene |
| Certifications/Compliance | ISO Class 6-8 |
| Dimensions (L x W) | 11 x 12 in. (27.9 x 30.5 cm) |
| For Use With (Application) | Cleanroom |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction